Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

MS polymer 40 W-MAX

Structural adhesive/sealant MS polymer 40 W-MAX
STRUCADH-(W-MAX)-MSPOLY-GREY-400G-230ML

Art.-no. 5986161010
EAN 4066443068003
Prices for customers after login
MS polymer 40 W-MAX

Art.-no. 5986161010

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Single-component hybrid-polymer-based sealant with excellent performance and UV resistance. Specially developed for applications in civil construction.

Features


  • Supports 100 kg/cm²

  • Excellent adhesion on a variety of porous and non-porous substrates.

  • Weather-resistant.

  • Can be painted, even when fresh, with most paints.

  • Odourless.

  • Can be applied on substrates that are wet or submerged in water.

  • Free from solvents.

  • UV-resistant.

  • Internal and external use.

  • Resistant to temperatures from -40 °C to 90 °C.


Advantages:


  • Flexible and highly UV-resistant.

  • Can be applied on both wet and submerged surfaces.

  • Adheres excellently to various substrates.

  • Non-corrosive on metals.

  • Can be painted.

  • Does not stain.
Notice

Not recommended for bonding structures. Aquarium seals. Do not apply the product to materials that perspire oil or are vulcanised with sulphur. Not recommended for applications constantly exposed to salt water or chlorine.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Recommended for the construction sector, engineering, marine construction, automotive industry and adhesion and sealing jobs both indoors and outdoors.

Instructions

Surfaces should be clean and free from dust and grease. Non-absorbent substrates such as glass, tiles and plastics should be clean before application. Cut the applicator nozzle to a diameter of at least 5 mm. When sealing, the tip must be cut on a slant to the width of the joint where it is to be applied. Apply the sealant all the way to the bottom of the joint, and finish the bead off within the first 10 minutes using a spatula or a finger. Apply the bead vertically from bottom to top. For bonding and attaching, apply the MS polymer in vertical beads or in small spots scattered over the substrate to be bonded. Press the materials together for approximately 25 minutes, pressing firmly. If necessary, leave the materials pressed together for at least 24 hours. The product cures at a rate of 3 mm every 24 hours.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information